![sat80par38halxenfl120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14983882.jpg?preset=medium)
SATCO LIGHTING S2259 80W 120V 3050K PAR38 Dimmable Halogen Lamp, Neutral White
Description
80 watt; Halogen; PAR38; Clear; 1500 Average rated Hours; 1600 Lumens; Medium Skirted base; 120 volts.PRODUCT FEATURES:• Energy Saving Halogen• Bright, Crisp light• Indoor / Outdoor• Uniform light output
Specifications
Brand Name | Satco Products | Item Name | Halogen Lamp |
Type | PAR | Designation | 80PAR38/HAL/XEN/FL /120V |
Bulb Shape | PAR38 | Bulb Base | Medium Skirted |
Wattage | 80 W | Lumens | 1600 lm |
Color Temperature | 3050 K | Average Life | 1500 hr |
Color Rendering Index (CRI) | 99 | Beam Angle | 30° |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | Yes | Maximum Overall Length | 5.31 in |
Standards | RoHS Compliant | UPC | 045923022593 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |