
SIGNIFY 290833 46 inch 54W 120V 4100K Philips T5 High Output Flourescent Lamp, Cool White
Description
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life. 54W/840 Min Bipin T5 HO ALTO UNP - 40PK - Base type: Miniature Bi-Pin - Wattage: 54 Watts - Bulb finish: Cool White - Life hours: 24000 - Color temperature Kelvin: 4100 K - MOL:46 - Shape designation T5 - Style TL 841.
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | High Output | Bulb Base Group | Bi-Pin |
Designation | F54T5/841/HO/ALTO 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 54 W |
Lumens | 5000 lm | Color Temperature | 4100 K |
Average Life | 4000 hr | Light Color | 841 Cool White |
Color Rendering Index (CRI) | 85 | Voltage Rating | 120 to 130 V |
Diameter | 17 mm | Height | 0.591 in |
Width | 0.591 in | Maximum Overall Length | 1163.2 mm |
Application | General Use | UPC | 046677290832 |
Packages
40 - UNIT - (40) | 4320 - SKID - 4320 |