![phibc50par16halfl25120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698073.jpg?preset=medium)
PHILIPS LIGHTING 431916 50W 120V 450LM PAR16 Medium Base Halogen Narrow Flood Lamp, Bright White
Description
FEATURES:• Type: Halogen• Bulb Shape: PAR16• Bulb: PAR-16• Base: Medium Screw (E26)• Watts: 50W• Voltage: 120V• Color: Bright White• Lumens: 450• Average Life - hrs: 3000• Length: 7.69 in.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood | Bulb Overall Shape | PAR Reflector |
Designation | BC50PAR16/HAL/FL25 120V 6/1 | Bulb Shape | PAR16 |
Bulb Base | E26 Medium | Wattage | 50 W |
Lumens | 530 lm | Color Temperature | 2900 K |
Beam Angle | 25° | Voltage Rating | 120 V |
UPC | 046677431914 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 648 - UNIT = 648 |