
PHILIPS LIGHTING 377176 250W Philips Ceramalux Mogul Instant Restrike High Pressure Sodium Lamp, Clear
Description
Dual arc-tube delivers 40,000 hour rated average life as compared to 24,000 hour rated average life for standards HPS lamps. Ideal for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Item Name | High Pressure Sodium HID Lamp |
Type | HID Lamps&Specialities | Bulb Overall Shape | Tube, Single-Ended |
Bulb Shape | ED18 | Bulb Base | E39 |
Wattage | 250 W | Lumens | 27500 lm |
Color Temperature | 2000 K | Average Life | 24000 hr |
Color Rendering Index (CRI) | 22 | Voltage Rating | 95 V |
ANSI Code | S50 | Bulb Color/Finish | Clear |
Diameter | 57.15 mm | Maximum Overall Length | 247.65 mm |
Application | General Lighting | UPC | 046677377175 |
Packages
1 - UNIT - 1 |