
SIGNIFY 467258 70W 52V 2100K 5670LM Ceramalux ALTO E39 Mogul Base High Pressure Sodium Lamp, Clear
Description
These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Sub Brand | Ceramalux ALTO |
Item Name | High Pressure Sodium Lamp | Bulb Base Group | Single Contact Mogul Screw |
Bulb Overall Shape | Ellipsoidal Dimple | Designation | SON 70W E39 ED75 CL SLV/12 |
Bulb Shape | ED23.5 | Bulb Base | E39 |
Lumens | 6800 lm | Color Temperature | 2100 K |
Average Life | 24000 hr | Color Rendering Index (CRI) | 13 |
Voltage Rating | 60 V | Amperage Rating | 1.6 A |
ANSI Code | S62 | Material | Hard Glass and Brass Cap |
Bulb Color/Finish | Clear | Mercury Content | 17 mg |
Temperature Rating | 400 °C | Operating Position | Universal |
Maximum Overall Length | 7-3/4 in | Application | For Industrial Applications, Warehouses, Post Top Applications and Parking Lots |
UPC | 046677467258 |
Packages
1 - UNIT - 1 |