
SIGNIFY 432302 400W 135V Philips Switch Start Metal Halide Standard Lamp, White
Description
High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Type | Metal Halide | Bulb Base Group | Screw |
Designation | MH400/C/U 6PK | Bulb Shape | ED37 |
Bulb Base | E39 Mogul | Wattage | 400 W |
Lumens | 34000 lm | Color Temperature | 3700 K |
Average Life | 20000 hr | Light Color | Neutral |
Color Rendering Index (CRI) | 70 | Voltage Rating | 120 - 480 V |
ANSI Code | M59/E | Bulb Color/Finish | Coated |
Application | For General Lighting | UPC | 046677432300 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 216 - UNIT = 216 |