
PHILIPS LIGHTING 108662 40W 120V Advance AmbiStar Electronic Ballast, Black
Description
Ambistar electronic ballasts are an easy-to-install, energy-efficient replacement solution for optimizing residential and hospitality lighting.
Specifications
Brand Name | Philips Lighting | Sub Brand | AmbiStar™ |
Item Name | Fluorescent Ballast Quad Kit | Type | Electronic |
Ballast Factor | 0.85 | Ballast Wattage | 150 W |
Voltage Rating | 120 V | Number of Lamps | 2 |
Lamp Type | 40 W S55 High Pressure Sodium/T12 Fluorescent | Start Type | Rapid |
Frequency Rating | 60 Hz | Conductor Size | 18 AWG |
Total Harmonic Distortion | 20 | Thermal Protection | Class I |
Housing Material | Metal | Dimensions | 33 mm W x 25 mm H |
UPC | 781087090428 |
Packages
10 - UNIT - (10) |