
SIGNIFY 426023 400W 135V Switch Start Metal Halide Standard Lamp, Clear
Description
High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Type | Metal Halide | Bulb Overall Shape | Ellipsoid |
Designation | MH400/U/ED28 12PK | Bulb Shape | ED28 |
Bulb Base | E39 Mogul | Wattage | 400 W |
Lumens | 36000 lm | Color Temperature | 4000 K |
Light Color | 640 Cool White | Color Rendering Index (CRI) | 65 |
Voltage Rating | 135 V | Bulb Color/Finish | Clear |
Operating Position | Universal | Diameter | 88.9 mm |
Maximum Overall Length | 211.15 mm | Application | General Lighting |
UPC | 046677426026 |
Packages
12 - UNIT - (12) | 288 - SKID - 288 |