
SIGNIFY 354621 150W 110V BD17 Switch Start Metal Halide Standard Lamp, Clear
Description
High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | BD17 |
Bulb Base | E26 Medium | Wattage | 150 W |
Lumens | 13500 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 65 | Voltage Rating | 110 V |
Bulb Color/Finish | Clear | Operating Position | Universal |
Diameter | 53.975 mm | Maximum Overall Length | 138.125 mm |
Application | General Lighting | UPC | 046677354626 |
Packages
12 - UNIT - (12) | 1428 - SKID - 1428 |