Abbotsford
phi85a19led930frpnd41fb

SIGNIFY 565127 8.5W 3000K 800LM A19 Non-Dimmable LED Lamp

Price $2.21 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:565127

Description

Attractive, dimmable LED alternative to popular incandescents. Philips A-Shape Dimmable LED Lamps are the smart LED Alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance. Long life properties-- lowers maintenance costs by reducing re-lamp frequency;Will not fade colors, avoids inventory spoilage;Contains no mercury;Emits virtually no UV/IR light in the beam;3-year or 5-year limited warranty depending upon operating hours;80% more Energy Efficient when compared to traditional incandescent bulbs.;Selection of ENERGY STARĀ® qualified models

Specifications

Brand Name Philips Lighting Item Name LED Bulb
Designation 8.5A19/LED/930/FR/P/ND 4/1FB Bulb Shape A19
Power (Wattage) 8.5 W Lumens 800 lm
Color Rendering Index (CRI) 90 Voltage Rating 120 V
Dimmable No Diameter 2.36 in
Height 4.212 in Width 2.440 in
Standards Energy Star Certified UPC 046677565121

Packages

4 - UNIT - (4) 2520 - SKID - 2520