
PHILIPS LIGHTING 313593 175W 132V Philips Switch Start Metal Halide Standard Lamp, White
Description
High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | BD17 |
Bulb Base | E26 Medium | Wattage | 175 W |
Lumens | 13300 lm | Color Temperature | 3700 K |
Color Rendering Index (CRI) | 65 | Voltage Rating | 132 V |
Bulb Color/Finish | Frosted | Operating Position | Universal |
Diameter | 53.975 mm | Maximum Overall Length | 138.125 mm |
Application | General Lighting | UPC | 046677313593 |
Packages
1 - UNIT - 1 | 1428 - SKID - 1428 |