
PHILIPS LIGHTING 281188 1000W 263V Philips Mogul BT56 Switch Start Metal Halide Protected Bulb, Clear
Description
An efficient, protected O rated lighting solution that is suitable for open-rated fixtures. Ideal for both indoor and outdoor applications.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Type | Metal Halide | Bulb Overall Shape | Ellipsoid |
Designation | MP1000/BU 6PK | Bulb Shape | BT56 |
Bulb Base | EX39 | Wattage | 1000 W |
Lumens | 110000 lm | Color Temperature | 3900 K |
Average Life | 12000 hr | Color Rendering Index (CRI) | 65 |
Voltage Rating | 263 V | ANSI Code | M47/O |
Material | Ceramics Discharge Tube | Bulb Color/Finish | Clear |
Operating Position | H15 (BU15) | Diameter | 177.8 mm |
Maximum Overall Length | 390.525 mm | Application | General Lighting |
UPC | 046677281182 |
Packages
1 - UNIT - 1 | 90 - SKID - 90 |