
STANDARD PRODUCTS 50622 40W 130V Standard Incandescent Lamp, Candelabra Class, B10, Med Base E26, Torpedo Tip, Clear
Description
STANDARD® offers an extensive variety of General Service and Reflector Incandescent lamps in terms of shapes, finishes and wattages. These lamps are the ideal choice for general residential and commercial applications. Our General Service lamps produce an ambient light without a beam, while our General Service Reflector lamps produce a directional light.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | B10 |
Bulb Overall Shape | Standard | Bulb Shape | B10 |
Bulb Base | E26 Medium | Wattage | 40 W |
Lumens | 280 lm | Average Life | 3000 hr |
DLC | N | Voltage Rating | 130 V |
Bulb Color/Finish | Clear | Maximum Overall Length | 89 mm |
UPC | 069549006225 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |