Abbotsford
Final sale
cwds1174w

COOPER INDUSTRIES S1174W-SP 660W 250V Plastic Ceiling Lampholder Keyless, White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:S1174W-SP

Description

Keyless Plastic Ceiling Lampholders are molded of high-temperature, thermoset plastic to reduce breakage. Mounts on 4" (101.6mm) outlet boxes with breakout for 3.25" (82.55mm) box mounting. Leads are 6" (152.4mm) 105°C insulated stranded #16, stripped 0.75" (19.05mm). Pull chain devices include ball chain, 3' (0.91m) of cord, connector and endbell. Top wire versions have terminal screws backed out — ready for wiring — without removing interior. Push wire terminals are top wired with two push-in terminals and two screw terminals for continuous wiring. Sockets available in two piece version to permit interior replacement, dust ring protects against plaster and dirt. Shade grooves provided on two piece units.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Lamp Holder with Keyless Switch Type 1-Piece, Ceiling Receptacle, Medium
Wattage 660 W Voltage Rating 250 V
Connection Type 6 in Lead Mounting Type 3.25 In Box
Material Thermoset Plastic Color White
Dimensions 4 in dia Standards UL Listed
UPC 032664752049

Packages

1 - UNIT - 1
Customers who bought this item also bought