
STANDARD PRODUCTS 38241 660W T8/T12 Turn Lock Low Profile Slide Mount Push-In Wire Terminals Shunted Socket, White
Description
FLUORESCENT SOCKET MED BIPIN G13 BASE T8/T12 LOW PROFILE SLIDE MOUNT SHU NTED 660W 600V STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Lamp Socket | Type | Shunted, Low Profile |
Voltage Rating | 600 V | Lamp Type | T8/T12 Fluorescent |
Lamp Base | G13 Medium Bi-Pin | DLC | N |
Mounting Type | Plug-in, Slide | Color | Gray |
UPC | 069549382411 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |