
LEVITON MANUFACTURING OF CANADA 23351 Medium G13 Bi-Pin Standard Fluorescent Lampholder
Description
Medium G13 Bi-Pin, Standard Fluorescent Lampholder, Low Profile, Slide-On, Turn-Type, Shunted, Quick-Connect 18AWG Solid or Str. Tinned - White
Specifications
Brand Name | Leviton | Sub Brand | FLUORESCENT LAMPHOLDERS |
Item Name | Lamp Holder | Type | Shunted |
Wattage | 660 W | Voltage Rating | 600 V |
Lamp Base | Medium Bi-Pin | Mounting Type | Slide-On |
Material | Plastic | Color | White |
Standards | UL Listed (E5833);CSA Certified (LR 1863);NOM Certified (057) | Application | Commercial |
UPC | 078477821541 |
Packages
1 - UNIT - 1 | 1300 - UNIT - (1300) |