
PASS & SEYMOUR 2152 4W 120V Incandescent Lampholder, Black
Description
Designed to give adequate light when installed behind a louvre plate or indicator jewel. Mounts in standard wall box. Plate mounting is 2 3/8 and 3 13/16 . UL listed for 120 VAC circuits. Plate not included. Standard lampholder 4 watt.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Built-In, 2-Gang |
Voltage Rating | 120 V | Wattage | 4 W |
Lamp Type | Incandescent | Material | Thermoplastic |
Color | Black | Dimensions | 3.4 in x 1 in T |
For Use With | Mini Recess Wallbox | Standards | UL Listed |
Application | For Commercial and Residential | UPC | 785007020533 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 4000 - SKID - 4000 |