
PASS & SEYMOUR 29816C2 250W 250V Porcelain Medium Base Lampholder, White
Description
Medium base, porcelain, pullchain, 2 terminals with tri-drive screws, 6" leads, fits 3 1/4" and 4" boxes with cage neck. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Pull Chain |
Voltage Rating | 250 V | Mounting Type | Screw |
Material | Porcelain | Color | White |
Standards | UL Listed | Application | Residential |
UPC | 785007298109 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |