
PASS & SEYMOUR 43308 660W 250V Temporary Lighting Device, Black
Description
Medium base, phenolic, pin type hook supplied, for temporary use. Black.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Socket Adapter | Type | Incandescent Temporary Lighting Device, Medium Base Lampholder |
Voltage Rating | 250 V | Wattage | 660 W |
Material | Plastic | Color | Black |
Amperage Rating | 660 A | Standards | UL Listed |
Application | Commercial and Residential Applications | UPC | 785007896107 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 | 6000 - SKID - 6000 |