
PASS & SEYMOUR 466 660W 1000V Fluorescent Lampholder
Description
Pedestal type, recessed, plunger, quick wire terminals (for all sizes of lamps t-12, t-8 and t-6). White.FEATURES AND BENEFITS:• Quality Materials.• Durability. • Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Pedestal, Plunger |
Voltage Rating | 1 kV | Wattage | 660 W |
Lamp Type | Fluorescent | Lamp Base | Screw |
Material | Thermoplastic | Color | White |
Amperage Rating | 660 A | Dimensions | 2.4 in |
Standards | UL Listed | Application | For Residential, Commercial and Indoor |
UPC | 785007404661 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 | 6000 - SKID -6000 |