
PASS & SEYMOUR 467 660W 600V 1-Pin Fluorescent Lampholder, White
Description
Pedestal type, recessed, fixed, quick wire terminals (for all size lamps t-12. t-8, t-6). White. FEATURES AND BENEFITS:• Quality Materials. • Durability. • Time-tested design. • Type: Fluorescent Lampholder• Volts: 600V• Watts: 660
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Non-Reversing, Pedestal |
Voltage Rating | 600 V | Wattage | 660 W |
Lamp Type | Fluorescent | Lamp Base | 1 Pin |
Material | Thermoplastic | Color | White |
For Use With | T12, T8, T6 Lamps | Standards | UL Listed, Buy American Compliant |
Application | For Residential Use | UPC | 785007404678 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 | 7000 - SKID -7000 |