
STANDARD PRODUCTS 44 inch Tube Guard for T8 Lamps, Clear
Description
TUBE GUARD T8 F32 POLYCARBONATE 46.44in CLEAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Material | Polycarbonate | DLC | N |
Type | Tube Guards | UPC | 069549351035 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 24 - UNIT - 24 |