![sats9030](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319764656.jpg?preset=medium)
SATCO LIGHTING S9030 5.5W 120V 2700K 450LM A15 Medium Base Dimmable LED Lamp, Warm White
Description
5.5 watt; A15 LED; Frosted; 2700K; Medium base; 230 Degree beam spread; 120 voltsm spread; 120 volts.PRODUCT FEATURES:- Solid State LED lighting- A shaped replacement lamp- Long life- Dimmable- Approved for enclosed fixtures
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Bulb Base Group | Screw-in | Bulb Overall Shape | Arbitrary |
Designation | 5.5A15/LED/2700K/120V | Bulb Shape | A15 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 5.5 W |
Lumens | 450 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 230° |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Dimmable | Yes | Temperature Rating | -25 to 45 °C |
Incandescent Equivalent Wattage | 40 W | Diameter | 1-7/8 in |
Maximum Overall Length | 3-15/16 in | Standards | UL/ETL Listed, cULus Listed, Energy Star Certified, RoHS Compliant |
UPC | 045923090301 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |