![sat6g25led2700k450l120d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268269595.jpg?preset=medium)
SATCO LIGHTING S9200 6W 120V 2700K 450LM G25 Globe Medium Base Dimmable LED Lamp, Warm White
Description
6 watt; G25 Globe LED; 2700K; Medium base; 120 volts.FEATURES:- G25 Globe- Solid State LED lighting- Decorative replacement lamp- Long life- Dimmable
Specifications
Brand Name | Satco Products | Item Name | Globe LED Lamp |
Type | Globe | Bulb Overall Shape | Globe |
Designation | 6G25/LED/2700K/450L/120/D | Bulb Shape | G25 |
Bulb Base | E26 Medium | Power (Wattage) | 6 W |
Lumens | 450 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 80 |
Beam Angle | 175° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted White | Dimmable | Yes |
Diameter | 3.13 in | Maximum Overall Length | 4-1/4 in |
UPC | 045923092008 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |