
STANDARD PRODUCTS 9.8W 120 V 3000K A19 Dimmable LED Lamp
Description
Combining a comfortable, pleasing atmosphere with energy efficiency is now possible with thid smooth dimming A19 GU24 LED lamp.
Specifications
Brand Name | Standard Products | Item Name | A19 LED Lamp |
Designation | A19/9.8W/30K/GU24/PRO/STD | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 9.8 W |
Lumens | 887 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Warm White |
DLC | N | Color Rendering Index (CRI) | 82 |
Beam Angle | 360° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Diameter | 2-3/8 in |
Maximum Overall Length | 4-11/32 in | Standards | cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard |
UPC | 069549662766 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 | 48 - UNIT - 48 |