![sat95br30led27k750l120vd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319764210.jpg?preset=medium)
SATCO LIGHTING S9620 9.5W 120V 2700K BR30 Medium Base Dimmable LED Lamp, Warm White
Description
9.5W; BR30 LED; 105 deg. beam spread; 2700K; Medium base; 120V; Dimmable
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | Reflector | Designation | 9.5BR30/LED/2700K/750L/120V/D |
Bulb Shape | BR30 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 9.5 W | Lumens | 500 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Frosted White | Color Rendering Index (CRI) | 80 |
Beam Angle | 105° | Center Beam Candle Power | 260 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Gray |
Dimmable | Yes | Diameter | 3-3/4 in |
Maximum Overall Length | 5.19 in | UPC | 045923096204 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 6 - UNIT - 6 | 12 - UNIT - 12 |