
SATCO LIGHTING S28787 15.5W 120V 4000K A19 Medium Base Non-Dimmable LED Lamp, Cool White
Description
15.5 Watt, A19 LED, 4000K, Medium base, 220 deg. Beam Angle, 120 Volt.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Bulb Shape | A19 | Bulb Base | Medium |
Power (Wattage) | 15.5 W | Lumens | 1600 lm |
Color Temperature | 4000 K | Average Life | 15000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 85 |
Beam Angle | 220° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | No |
Diameter | 2.38 in | Maximum Overall Length | 4.63 in |
Standards | cULus - Damp | UPC | 045923287879 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 6 - UNIT - 6 | 12 - UNIT - 12 |