Abbotsford
phipls7w41

PHILIPS LIGHTING 148734 7W Philips 2-Pin PL-S Short G23 Compact Fluorescent Lamp, Cool White

Price $6.56 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:148734

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Item Name Plug-in CFL
Type CFL-ni Wattage 7 W
Lamp Type Compact Fluorescent Lamp Base G23
Shape PL-S Lumens 400 lm
Designation PL-S 7W/841/2P/ALTO Voltage Rating 247 V
Average Life 10000 hr Color 841 Cool White
Color Rendering Index (CRI) 82 Color Temperature 4100 K
Dimensions 28 mm dia x 135 mm L Application ACCENT & DOWNLIGHTING
UPC 046677148737

Packages

10 - UNIT - (10)