
SATCO LIGHTING S11414 9.5W 120V 2700K A19 Medium Base Dimmable LED Lamp (4/Pack), Warm White
Description
9.5W A19 LED; 2700K; Dimmable; Medium base; 230 deg. beam spread; 4-Pack
Specifications
Brand Name | Satco Products | Item Name | A19 LED Lamp |
Type | Type A | Bulb Overall Shape | A19 |
Power (Wattage) | 9.5 W | Lumens | 800 lm |
Color Temperature | 2700 K | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 230° |
Voltage Rating | 120 V | Material | High Heat Conductive Plastic,Polycarbonate |
Bulb Color/Finish | Warm White | Dimmable | Yes |
UPC | 045923114144 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |