![sat98a19omni220led40k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319769295.jpg?preset=medium)
SATCO LIGHTING S29838 9.8W 120V 4000K A19 Medium Base Dimmable LED Lamp, Cool White
Description
9.8W; A19 LED; 4000K; Medium base; 220 deg. beam spread; 120V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Bulb Overall Shape | A Shape | Designation | 9.8A19/OMNI/220/LED/40K |
Bulb Shape | A19 | Bulb Base | Medium |
Power (Wattage) | 9.8 W | Lumens | 800 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 86 |
Beam Angle | 220° | Voltage Rating | 120 V |
Amperage Rating | 0.082 A | Material | Plastic |
Bulb Color/Finish | Frosted White | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 60 W |
Diameter | 2.38 in | Maximum Overall Length | 4.19 in |
Environmental Conditions | Damp Location Rated | Standards | cULus Listed |
Application | For Indoor Application | UPC | 045923298387 |
Packages
1 - UNIT - 1 |