
SATCO LIGHTING S11401 9W 120V 5000K A19 Medium Base Non-Dimmable LED Lamp (10/Pack), Warm White
Description
9 Watt A19 LED, 5000K, Medium base, 220 deg. Beam Angle, 10-Pack.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | A19 LED Lamp | Type | Type A |
Designation | 9A19/LED/E26/5K/120V/10PK | Bulb Shape | A19 |
Bulb Base | Medium | Power (Wattage) | 9 W |
Lumens | 800 lm | Color Temperature | 5000 K |
Average Life | 10000 hr | Light Color | Natural Light |
Color Rendering Index (CRI) | 80 | Beam Angle | 220° |
Voltage Rating | 120 V | Material | Acrylic |
Bulb Color/Finish | Frosted | Dimmable | No |
Diameter | 2.38 in | Maximum Overall Length | 4.38 in |
Standards | cULus Damp | UPC | 045923114014 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 4 - UNIT - 4 |