![sats29593](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297605852.jpg?preset=medium)
SATCO LIGHTING S29593 9.5W 120V 2700K A19 Non-Dimmable LED Lamp
Description
Satco's 9.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frosted bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | Non-Dimmable | Designation | 9.5A19/LED/827/ND/120V |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Power (Wattage) | 9.5 W | Lumens | 800 lm |
Color Temperature | 2700 K | Average Life | 15000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 220° | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Material | Electronic Components,Metal,Plastic |
Bulb Color/Finish | Frost White | Dimmable | No |
Temperature Rating | -25 to 45 °C | Incandescent Equivalent Wattage | 60 W |
Diameter | 2.36 in | Maximum Overall Length | 4.33 in |
Standards | RoHS Compliant, Energy Star Certified, cULus Listed | UPC | 045923295935 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |