![phi85a19led827nd120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703856.jpg?preset=medium)
PHILIPS LIGHTING 461129 8.5W 120V 2700K 800LM A19 Medium Base Non-Dimmable LED Lamp, Warm White
Description
This Philips 8.5-Watt LED A19 household light bulb is the perfect replacement for anywhere you would use a standard incandescent light bulb sucha as your livibg room, bedroom, or kitchen.
Specifications
Brand Name | Philips Lighting | Item Name | A19 Lamp |
Type | LED | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 8.5 W |
Lumens | 800 lm | Color Temperature | 2700 K |
Light Color | 827 Very Warm White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Bulb Color/Finish | Opal |
Dimmable | No | Diameter | 106.68 mm |
Maximum Overall Length | 60.96 mm | UPC | 046677461126 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |