Abbotsford
phi8a19per827frpe26d44

SIGNIFY 581751 8W 120V 2700K 800LM A19 Dimmable LED Lamp

Price $6.45 / 1 Eco fees: $0.60
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty 1
Manufacturer:SIGNIFY
Manufacturer #:581751

Description

Most affordable, dimmable plastic A19 lamp Entry level price point for plastic A19 dimmable Plastic A19 offering dimmability and a lifetime over 15,000 hours. Ideal for contractor-grade residential and multi-family spaces. Plastic bulb;Dimmable;Lifetime up to 15,000 hours Residential;Multi-family housing

Specifications

Brand Name Philips Lighting Item Name LED Bulb
Type Contractor-Grade Designation 8A19/CNG/827/FR/P/E26/D 4/4CT
Bulb Shape A19 Bulb Base E26 Medium Screw
Power (Wattage) 8 W Lumens 800 lm
Color Temperature 2700 K Average Life 15000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Voltage Rating 120 V Amperage Rating 90 mA
Frequency Rating 60 Hz Material Plastic
Bulb Color/Finish Frost Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 60 W
Diameter 2-3/8 in Maximum Overall Length 4-1/8 in
Standards RoHS Compliant, UL Listed, DLC Listed UPC 046677581756

Packages

4 - UNIT - (4)