SIGNIFY 455832 9.5W 2700K 800LM A19 Medium Base Dimmable LED Lamp
Description
9.5W 2700K 800LM A19 Medium Base Dimmable LED LampFEATURES & BENEFITS:• Innovative LED dimmable light with a warm glow. • Alternative to incandescent bulbs. • Transitions from 2700K to 2200K with dimming.• Energy-efficient replacement for 60W incandescent household bulb. 9.5W = 60W• Long life- lasts up to 25,000 hours or 22.8 years• Light- all-around. Gives appearance of 360° light distribution. Dimmable• Soft white light (2700K - 2200K). Brightness - 800 lumens• Fits easily into existing fixtures. Ideal for table lamps, floor lamps and wall sconces.
Specifications
Brand Name | Philips Lighting | Item Name | A19 LED Lamp |
Type | Dimmable | Bulb Base Group | Medium Screw |
Designation | 9.5A19/PER/827-22/P/E26/WG 4/1BC | Bulb Shape | A19 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 9.5 W |
Lumens | 800 lm | Color Temperature | 2200 - 2700 K |
Average Life | 25000 hr | Light Color | Warm Glow |
Color Rendering Index (CRI) | 80 | Beam Angle | 360° |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Dimmable | Yes | Incandescent Equivalent Wattage | 60 W |
Application | For Table Lamps, Floor Lamps and Wall Sconces | UPC | 046677455835 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |