![phia198w5000ke26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11699509.jpg?preset=medium)
PHILIPS LIGHTING 455626 8W 120V 5000K 800LM A19 Medium Base Dimmable LED Lamp, Daylight
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omni-directional light with excellent dimming performance
Specifications
Brand Name | Philips Lighting | Item Name | A19 LED Lamp |
Type | Omni-Directional | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 8 W |
Lumens | 800 lm | Color Temperature | 5000 K |
Average Life | 10000 hr | Light Color | Daylight |
Voltage Rating | 120 V | Dimmable | No |
Incandescent Equivalent Wattage | 60 W | Application | Table or Floor Lamps, Indoor |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |