![sat65r20led3k525l120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319764222.jpg?preset=medium)
SATCO LIGHTING S9631 6.5W 120V 3000K 525LM R20 E26 Medium Base Dimmable LED Lamp - 107° Beam Angle, Warm White
Description
6.5W; LED R20; 3000K; 107 deg. beam spread; Medium base; 120V; Dimmable
Specifications
Brand Name | Satco Products | Item Name | BR20 Reflector LED Bulb |
Type | Reflector | Bulb Shape | R20 |
Bulb Base | E26 Medium | Power (Wattage) | 6.5 W |
Lumens | 525 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 83 | Beam Angle | 107° |
Voltage Rating | 120 V | Bulb Color/Finish | Warm White |
Dimmable | Yes | Diameter | 2-1/2 in |
Maximum Overall Length | 3.94 in | UPC | 045923096310 |
Packages
1 - UNIT- 1 | 4 - UNIT - 4 | 6 - UNIT - 6 |