
SATCO LIGHTING S9622 9.5W 120V 4000K BR30 Medium Base Dimmable LED Lamp, Cool White
Description
9.5W; BR30 LED; 105 deg. beam spread; 4000K; Medium base; 120V; Dimmable
Specifications
Brand Name | Satco Products | Item Name | BR40 Reflector LED Bulb |
Type | Reflector | Bulb Shape | BR30 |
Bulb Base | E26 Medium | Power (Wattage) | 9.5 W |
Lumens | 750 lm | Color Temperature | 4000 K |
Average Life | 25000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 83 | Beam Angle | 105° |
Voltage Rating | 120 V | Bulb Color/Finish | Cool White |
Dimmable | Yes | Diameter | 3-3/4 in |
Maximum Overall Length | 5.19 in | UPC | 045923096228 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 6 - UNIT - 6 |