
SATCO LIGHTING S9623 9.5W 120V 5000K DiTTO BR30 Dimmable LED Lamp, Natural Light
Description
9.5 watt; BR30 LED; 105' beam spread; 5000K; Medium base; 120 volts; Dimmable.FEATURES:• Solid State LED lighting• Reflector replacement lamp• Long life• Dimmable
Specifications
Brand Name | Satco Products | Item Name | BR30 Reflector LED Bulb |
Type | Dimmable | Designation | 9.5BR30/LED/5000K/750L/120V/D |
Bulb Shape | BR30 | Bulb Base | E26 Medium |
Power (Wattage) | 9.5 W | Lumens | 525 lm |
Color Temperature | 5000 K | Average Life | 25000 hr |
Light Color | Gray | Color Rendering Index (CRI) | 80 |
Beam Angle | 105° | Center Beam Candle Power | 290 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted White |
Dimmable | Yes | Diameter | 3-3/4 in |
Maximum Overall Length | 5.19 in | UPC | 045923096235 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |