![sats11472](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/356580144.jpg?preset=medium)
SATCO LIGHTING S11472 8.5W 4000K BR30 Dimmable LED Lamp
Description
8.5 Watt - BR30 LED - 4000K - 80 CRI - Medium Base - 120 Volts - Dimmable - 6-Pack
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Type | Reflector | Lumens | 700 lm |
Color Temperature | Cool White | Average Life | 25000 hr |
Beam Angle | 100 DEG | Material | Plastic |
Standards | cULus Listed | UPC | 045923114724 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |