![phi72br30per930e26dim61](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/281242999.jpg?preset=medium)
SIGNIFY 545905 7.2W 120V 3000K BR30 Dimmable LED Lamp
Description
Philips BR30 LED lamps are the smart alternative to standard incandescent. The traditonal lamp design can provide excellent dimming performance with spectular energy savings.They provide the beautiful light and dependable performance you expect from LED at an economical price.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 7.2BR30/PER/930/P/E26/DIM 6/1FB T20 | Bulb Shape | BR30 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 7.2 W |
Lumens | 650 lm | Color Temperature | 3000 K |
Average Life | 15000 hr | Color Rendering Index (CRI) | 90 |
Beam Angle | 90° | Amperage Rating | 82 mA |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Incandescent Equivalent Wattage | 65 W | UPC | 046677545901 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |