![phi9br30led82722dim120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698944.jpg?preset=medium)
SIGNIFY 457044 9W 120V 2200-2700K 650LM BR30 Medium Base Dimmable LED Reflector Lamp, Soft White
Description
Philips Dimmable LED Reflector Lamps provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.
Specifications
Brand Name | Philips Lighting | Item Name | BR30 Reflector Bulb |
Type | LED | Bulb Overall Shape | Reflector |
Designation | 9BR30/LED/827-22/DIM 120V 6/1 | Bulb Shape | BR30 |
Bulb Base | E26 Medium | Power (Wattage) | 9 W |
Lumens | 650 lm | Color Temperature | 2700 K |
Light Color | 827 Very Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 90 degrees | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Maximum Overall Length | 132.08 mm | UPC | 046677457044 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 840 - UNIT = 840 |