Abbotsford
sat115br40led27k940l120v

SATCO LIGHTING S9634 11.5W 120V 2700K BR40 Medium Base Dimmable LED Lamp

Price $10.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9634

Description

SATCO|NUVO's S9634 11.5-watt BR40 LED flood lamp is an energy efficient lighting solution for residential and commercial applications. This dimmable floodlight comes in a frost finish, and is perfect or replacing outdated incandescent and fluorescent floodlights. Durable and versatile, this fixture delivers 25,000 hours of warm white light.

Specifications

Brand Name Satco Products Item Name LED Lamp
Type Reflector Designation 11.5BR40/LED/2700K/940L/120V
Bulb Shape BR40 Bulb Base Medium
Power (Wattage) 11.5 W Lumens 525 lm
Color Temperature 2700 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 103° Center Beam Candle Power 340 cd
Voltage Rating 120 V Amperage Rating 0.096 A
Bulb Color/Finish Frosted White/Frosted Gray Dimmable Yes
Incandescent Equivalent Wattage 75 W Diameter 5 in
Maximum Overall Length 6.44 in Environmental Conditions Damp Location Rated
Application For Indoor Application UPC 045923096341

Packages

1 - UNIT - 1
Customers who bought this item also bought