![sat6g25led4100k450l120d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317473270.jpg?preset=medium)
SATCO LIGHTING S21240 6W 120V 4000K G25 Dimmable LED Lamp
Description
Satco's 6-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Bulb | Type | G25 |
Designation | 6G25/LED/WH/940/120V | Bulb Shape | G25 |
Bulb Base | Medium | Power (Wattage) | 6 W |
Lumens | 500 lm | Color Temperature | 4000 K |
Average Life | 15000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 90 | Beam Angle | 320° |
Voltage Rating | 120 V | Amperage Rating | 0.05 A |
Material | Glass | Bulb Color/Finish | White |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 60 W | Maximum Overall Length | 4.45 in |
Environmental Conditions | Wet Location Rated | Standards | cETLus Listed, Energy Star Certified, Lawful for sale in California |
Application | For Indoor | UPC | 045923205552 |
Packages
1 - UNIT - 1 |