Abbotsford
sencmr6

ACUITY 184CH1 120/277V CMR 6 Series High Bay 360º Occupancy Ceiling Mount Sensor, White

Price $108.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:184CH1
Documents Documents

Description

Designed for mounting heights of up to 45 ft (13.72 m), the CMR 6 Series High Bay 360º occupancy sensor provides Passive Infrared (PIR) detection over a 15 to 20 ft (4.57 to 6.10 m) radial coverage pattern that overlaps the areas lit by a typical high bay fixture. This line voltage sensor switches loads directly without the need for a power pack. The CMR 6 sensor is ideal for individual on/off control of T5/T8 fluorescent lighting. HID bi-level lighting can also be controlled when the Start-toHigh(SH) option is added to the CMR 6. For multiple fixture control, multiple low voltage CM 6, HM 50, and/or HM 10 Series High Bay sensors and power packs are recommended.FEATURES:• Push- button programmable, adjustable time delays, and multiple operating modes• 100 hr lamp burn-in timer• No field calibration or sensitivity adjustments required

Specifications

Brand Name Lithonia Lighting Item Name Sensor Switch
Type Line Voltage, High Mount, Passive Infrared Voltage Rating 40 V
Temperature Rating -10 to 71 °C Mounting Type Ceiling, Flush
Dimensions 2.7 in W x 4-1/2 in H Standards cUL, UL Listed
Application For Auditorium, Entertainment/Theatrical, Foyer, Gymnasium, Loading Dock, Manufacturing, Retail, Warehouse/Storage UPC 745975808267

Packages

1 - UNIT - 1 96 - SKID - 96