![phi10t8484000if101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703940.jpg?preset=medium)
PHILIPS LIGHTING 4 ft 10W 4000K InstantFit LED T8 Lamp, 120-277V
Description
Philips InstantFit T8 LED lamps fit seamlessly into your existing fluorescent fixtures. These ground-breaking linear lights utilize your existing ballasts so no re-wiring is needed. Philips InstantFit tubes are compatible with 80% of fluorescent ballasts in use today, providing a quick and convenient way to upgrade to LED. Available in 3500K, 4000K, and 5000K
Specifications
Brand Name | Philips Lighting | Sub Brand | InstantFit |
Item Name | LED Lamp | Bulb Base Group | Bi-Pin |
Designation | 10T8/48-4000 IF 10/1 | Bulb Shape | T8 |
Bulb Base | G13 | Power (Wattage) | 10 W |
Lumens | 1600 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 82 | Beam Angle | 160° |
Voltage Rating | 120 - 277 V, 347 V | Amperage Rating | 140 mA |
Frequency Rating | 50/60 Hz | Dimmable | No |
Temperature Rating | -20 to 45 °C | Maximum Overall Length | 1200 mm |
For Use With | Instant Start Ballast | Standards | UL Listed, RoHS, DLC Compliant |
Application | General Lighting | UPC | 046677472214 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |