Abbotsford
phi24t5hocor46840ifgdim

SIGNIFY 576736 46-inch 24W 4000K CorePro T5 HO LED Lamp

Price $16.19 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:576736
Documents Documents

Description

The InstantFit TLED lamps provide hassle-free installation with simple lamp-for-lamp replacements. They deliver what we promise, with at least 40% energy savings, flicker-free performance, and the life you would expect .Other lamps claim compatibility but only InstantFit (UL Type-A) has been proven to work with over 200 ballasts and drivers, delivering even light output, with proven energy savings and a long average lifetime. End users will be delighted being under these comfortable and high quality InstantFit lamps with no visible flicker and optimized optics. Energy managers will enjoy the InstantFit lamps too as they can count the savings delivered by our lamps. To enjoy more energy savings, the InstantFit lamps can be paired with the Advance TLED drivers to create a Type C system.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Overall Shape Double-Ended Tube Designation 24T5HO/COR/46-840/IF35/G/DIM 25/1
Bulb Shape T5HO Bulb Base G5 Mini Bi-Pin
Power (Wattage) 24 W Lumens 3500 lm
Color Temperature 4000 K Average Life 50000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 200° Ballast Type Type B Bypass
Voltage Rating 120 - 277/347 V Amperage Rating 30 - 1200 mA
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Frosted Dimmable Yes
Temperature Rating -4 to 113 °F Diameter 18.4 mm
Height 45.826 in Width 0.787 in
Maximum Overall Length 1162 mm Standards DLC Listed, RoHS Compliant, UL Listed
Application For Industrial and Warehouses, Retail and Hospitality, Parking Lots and Covered Car Parks UPC 046677576738

Packages

25 - UNIT - (25)