![phi5plsled13h840if5p2p20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766070.jpg?preset=medium)
SIGNIFY 529586 5W 120-277V 4000K 580LM PL-S GX23 Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Bulb |
Designation | 5PL-S/LED/13H/840/IF5/P/2P 20/1 | Bulb Shape | PL-S |
Bulb Base | GX23 | Power (Wattage) | 5 W |
Lumens | 580 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 82 | Beam Angle | 120° |
Voltage Rating | 120 - 277 V | Amperage Rating | 15 - 50 mA |
Frequency Rating | 50/60 Hz | Dimmable | No |
Temperature Rating | -20 to 45 °C | Height | 15.8 mm |
Maximum Overall Length | 170 mm | For Use With | Ballasts |
Standards | UL Type A, RoHS Compliant | UPC | 046677529581 |
Packages
1 - UNIT - 1 |