Abbotsford
phi85t8mas36840if14p

SIGNIFY 539874 3ft 8.5W 4000K InstantFit T8 LED Lamp

Price $15.43 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:539874
Documents Documents

Description

TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.

Specifications

Brand Name Philips Lighting Item Name Linear LED Lamp
Bulb Base Group Double-Ended Tube Designation 8.5T8/MAS/36-840/IF14/P 10/1
Bulb Shape T8 Power (Wattage) 8.5 W
Lumens 1400 lm Color Temperature 4000 K
Average Life 70000 hr Color Rendering Index (CRI) 80
Beam Angle 180° Ballast Type Type B Ballast
Dimmable Yes UPC 046677539870

Packages

1 - UNIT - 1