Abbotsford
phi7t8mas24840if11p

SIGNIFY 541839 2ft 7W 4000K MasterClass InstantFit T8 Lamp

Price $12.23 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:541839
Documents Documents

Description

TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.

Specifications

Brand Name Philips Lighting Item Name Linear LED Lamp
Bulb Base Group Double-Ended Tube Designation 7T8/MAS/24-840/IF11/P 10/1
Bulb Shape T8 Power (Wattage) 7 W
Lumens 1200 lm Color Temperature 4000 K
Average Life 70000 hr Color Rendering Index (CRI) 80
Beam Angle 180° Ballast Type Type B Ballast
Dimmable Yes UPC 046677541835

Packages

1 - UNIT - 1 10 - UNIT - 10